Buyers 3.23" Square Clear Spot Light With 6 LED - 1492237
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 3.23 Inch Square LED Clear Spot Light has a die-cast aluminum body and impact-resistant acrylic lens. This light has six LEDs and provides 1380 lumens of light for 37 meters. Installation is easy with a stud mount and a 36 in. blunt cut lead. The light is IP67 rated for water and dust resistance and is backed with a 5 year warranty.
PRICE
$46.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-2/9 in |
| Depth | 3 in |
| Height | 3-1/2 in |
| Size | 3.23" |
| Lead Length | 36 in |
Product Details
| Type | Flood and Spot |
| Lens Color Family | Clear |
| Color | Clear |
| Amperage | 1.5 A |
| Number of LEDs | 6 |
| Style | Square |
| Mounting Location | SST |
| Wattage | 18 W |
| Voltage | 12-24 V |
| Description | Spot Light |
| Manufacturers Part Number | 1492237 |
| Respirator Connection Type | Blunt Cut |
| Lumens | 1380 |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | IP67 |