Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2262964

MPN #: 3034110

Buyers Rear Mount Mounting Legs, Pair - 3034110 - Pkg Qty 2

Product Description
Buyers Products Rear Mount Mounting Legs are designed for the 1492160 and 1492170 series of Buyers Products LED spot-flood light bar. Sold as pair and easily installed to give you the perfect angle of your light bar.

PRICE
$41.50  Sold in packages of 2 / $20.75 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number3034110
TypeSpot-Flood Light Bars Accessories
Mounting LocationSurface
Housing Color FamilyBlack
DescriptionRear Mount Mounting Legs
BrandBuyers Products