+

INCLUDES FOUR ROLLS
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
These non-abrasive, lightweight air foam rolls are filled with thousands of cushioning air cells to protect your product.
Features:
Features:
- Shock absorbing foam protects delicate items
- Provides light cushioning and surface protection
- Moisture resistant
Weights & Dimensions
- Width 18 in
- Length 750 ft
- Thickness 3/32 in
Product Details
- Type Air Foam Rolls
- Bundle 1
- Brand Global Industrial
- Package Quantity 4
- Recyclable No
- Material Polyethylene
- Manufacturers Part Number B546053
- Color Family White
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Global Industrial Air Foam Rolls, 18"W x 750'L x 3/32" Thick, White, 4/Pack
$527.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A