Flanges, Seals & Mounts
Type
Brand
Size
Length
Width
Material
Height
Color
Price
Related Products
Yellow Jacket® Max-Flow Deluxe Oil Pump The Max-Flow deluxe oil pump is a high capacity unit for quick charging. Remove oil for recovery and conversion Add oil to existing systems Pumps 3.8 oz. (112.38 ml) per stroke Fits all size oil containers Foot stand base provides support and leverage while pumping against the high pressures of a running compressor Operating unit in reverse with adapter hose accessory removes oil from equipment quickly and efficiently Use with alkyl-benzene, ester-based, polyol ester, mineral and synthetic oils Will pump against 250 psi pressure
These Power-Flo Potable Water Expansion Tanks are designed to absorb the increased volume of water created by thermal expansion and to maintain balanced pressure throughout to potable water supply system. Features: Sizes: 2 Gal, 4 Gal Connection: 3/4" NPT Max Temperature: 200°F Pre-Charge: 40 PSI Max Working Pressure: 150 PSI Material: Steel Warranty: 3 year
The flow of liquids in pipelines plays an important role in industry and commerce. Under most circumstances it is essential to know whether or not there is a flow in a pipeline, and to act upon that knowledge. That is the reason for, and the function of, McDonnell & Miller Flow Switches. Includes 4 stainless steel Paddles: 1", 2", 3", 6". NEMA Enclosure Type 4X. Watertight, dust tight and corrosion resistant.
The EXTROL EX-30 Expansion Tank is pre-pressurized and features a diaphragm design. For use in closed, non-potable, hydronic heating systems. Accepts expanded water as system temperature rises to reduce pressure build-up. Helps reduce energy consumption and reduces system wear. Features: Factory pre-charge: 12 psig Maximum working pressure: 100 psi Maximum operating temperature: 240 degree F Water tight reservoir for expanded water
Power-Flo circulator pumps are low noise, low leakage, reliable operation and easy installation. Single and three speed compact, efficient wet rotor circulators for closed loop (cast iron volute) hydronic heating and cooling circulation and open loop (bronze and stainless steel) domestic water recirculation applications. FOR INDOOR USE ONLY . Features: Motor: 2 pole, 3600 Rpm, single phase, PSC with Thermal protection Liquid Temperature: 32 – 230°F Max System Pressure: 145 PSI Insulation: Class H Volute: Cast Iron Connection: GF 25 Flange with two 1/2" Dia. bolt holes UL listed ...