Watts ETA-100 60-Gal Pressurized Expansion Tank
Write a Review
|
Questions & Answers (0)
Product Description
Watts 60-Gal Pressurized Expansion Tank 0212005
This 60 gallon pressurized expansion tank is designed to absorb the expansion forces and control the pressure in heating and cooling systems. It is an ASME Section VIII fixed bladder type precharged expansion tank. The excess water is contained in the heavy duty butyl bladder preventing tank corrosion and waterlogging problems. Maximum pressure of 125 PSI (8.5 BAR).
This 60 gallon pressurized expansion tank is designed to absorb the expansion forces and control the pressure in heating and cooling systems. It is an ASME Section VIII fixed bladder type precharged expansion tank. The excess water is contained in the heavy duty butyl bladder preventing tank corrosion and waterlogging problems. Maximum pressure of 125 PSI (8.5 BAR).
PRICE
$1,445.00
1
1
Ships in 80 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 49 in |
| Pipe Size | 1 in |
| Connection Size | 1 in |
| Max Accepted Volume Gallons | 21 gal |
| Diameter | 20 in |
Product Details
| Tank Volume | 60 gal |
| Max Temperature | 240 °F |
| Material | Steel |
| Valve Type | Tank |
| Manufacturers Part Number | 0212005 |
| PSI | 150 psi |
| Respirator Connection Type | NPT |
| Brand | Watts |
Warranty
| Warranty | 1 yr |