Features:
- Factory pre-charge: 12 psig
- Maximum working pressure: 100 psi
- Maximum operating temperature: 240 degree F
- Water tight reservoir for expanded water
Weights & Dimensions
| Height | 16-1/2 in |
| Weight | 8 lbs |
| Pipe Size | 1/2 in |
| Connection Size | 1/2 in |
| Max Accepted Volume Gallons | 0.5 gal |
| Diameter | 11-1/2 in |
Product Details
| Tank Volume | 4.4 gal |
| Color | Gray |
| Diaphragm Material | Heavy Duty Butyl/EPDM |
| Material | Steel |
| Max Operating Temperature | 240 °F |
| Max Operating Pressure | 100 psi |
| Manufacturers Part Number | EX-30 |
| Respirator Connection Type | NPTM |
| Brand | Amtrol |
Warranty
| Warranty | 5 yr |