Grundfos Check Valve Kit For The UP15-10SU7PTLC5, 595926
Write a Review
|
Questions & Answers (0)
Product Description
For use with Grundfos Comfort Pump 595916, UP 15-10 SU7P/TLC. Connection Type 1/2" M NPS (1/2" faucet). Made in the USA.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Color | Black |
| Manufacturers Part Number | 595926 |
| Respirator Connection Type | 1/2" M NPS (1/2" faucet) |
| For Use With | Grundfos Comfort Pump 595916, UP 15-10 SU7P/TLC |
| Brand | Grundfos |
Warranty
| Warranty | 1 yr |