- Available in case hardened carbon steel or stainless steel
- Imperfect thread to prevent damage to machine table
- Custom sizes & Tapped-thru hole available upon request
3/8-16 T-Slot Nut - 7/16" Table Slot - 3/4" Base Width - 1/2" Height - Carbon Steel - Black Oxide
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.20
10
10
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nut Width | 3/4" |
| Thread Size | 3/8-16 in |
| Unit of Measurement | Inch (Imperial) |
| Nut Height | 1/2" |
| Table Slot | 7/16" |
Product Details
| Type | Standard T-Slot Nut |
| Country of Origin | Made In USA |
| Finish | Black Oxide |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | TN-05 |
| Brand | Morton Machine Works |