Imported T-Slot Nut 5/8-11 Thread For 3/4" Table Slot:, Heat Treated Steel
Write a Review
|
Questions & Answers (0)
Product Description
Imperfect thread to prevent damage to machine table. Tapped-thru hole available upon request.
PRICE
$4.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 5/8-11 in |
| Table Slot | 3/4" |
Product Details
| Type | Standard T-Slot Nut |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Heat Treated Steel |
| Brand | Star Tool Supply |