Vikan Rim Cleaner Brush W/ Polyester Bristles - 9-7/16"L x 6-5/16"W - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Effectively clean double and single steel wheels on trucks, buses and coaches, with this large waterfed rim brush.
PRICE
$293.70 Sold in packages of 6 / $48.95 ea
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-7/16 in |
| Width | 6-5/16 in |
| Depth | 9-29/64 in |
| Height | 4-1/8 in |
| Weight | 1 lbs |
Product Details
| Type | Brush |
| Color | Red |
| Material | Polypropylene |
| Description | Vehicle Wash Brush |
| Package Quantity | 6 |
| Manufacturers Part Number | 545252 |
| Brand | Vikan |
| Bristle Material | Polyester |
Warranty
| Warranty | Lifetime |