Vikan Detail Brush Set W/ HDPE Bristles - 15-3/8"L x 2"W - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Clean crevices and other difficult-to-reach areas with this set of detail brushes.
PRICE
$88.00 Sold in packages of 10 / $8.80 ea
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/8 in |
| Width | 1-31/32 in |
| Depth | 15-11/32 in |
| Height | 1-3/8 in |
| Weight | 0.2 lbs |
Product Details
| Type | Brush |
| Color | Multicolor |
| Material | Polypropylene |
| Description | Hand Brush Kit |
| Package Quantity | 10 |
| Manufacturers Part Number | 556452 |
| Brand | Vikan |
| Bristle Material | HDPE |
Warranty
| Warranty | Lifetime |