Avagard® Rubber Air Hose Assembly, 3/8" ID x 300'L
Write a Review
|
Questions & Answers (0)
Product Description
BluBird® Industries offers Avagard®, a 3/8 inch inner diameter rubber hose, in a bulk reel with 300 feet of raw material. This hose represents the modern evolution of the traditional “Red Rubber” hose, which is known for being heavy and rigid. Avagard® is designed to be 20% lighter than standard rubber hoses while also being more flexible and durable. With an outstanding 5-year warranty and affordable mid-range pricing, Avagard® sets a new standard in pneumatic hose solutions.
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 300 |
| Hose Inside Diameter | 3/8 in |
Product Details
| Material | Rubber |
| Color | Red |
| Manufacturers Part Number | AVG38300 |
| PSI | 300 psi |
| Brand | Avagard |