Avagard® PVC Air Hose Assembly, 3/8" ID x 50'L
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 50 |
| Hose Inside Diameter | 3/8 in |
Product Details
| Material | PVC |
| Color | Orange |
| Manufacturers Part Number | AVGPV3850 |
| PSI | 300 psi |
| Brand | Avagard |
Related Products
Navigating the challenging terrains of automotive, construction, and industrial setups requires equipment that's both resilient and efficient. Meeting this demand is the Avagard® 3/8" x 100' Hybrid Air Hose, designed with precision to cater to the varied needs of these sectors. Pneumatic tools have long been an integral part of these industries, and this hose, with its outstanding features and unmatched performance, aims to set a new benchmark. Delving deep into the attributes of the Avagard® Hybrid Air Hose, one is immediately struck by its ultra-lightweight nature. This isn't just any ...
Engineered for professionals who demand performance, the BluBird® Poly Air Hose 3/8" x 25' combines lightweight polyurethane construction with rugged durability. Designed to withstand the toughest environments, it delivers consistent air pressure up to 300 PSI and resists kinks, abrasions, and ozone exposure. With solid brass field-repairable fittings, a quick connect coupler, and a 2-year warranty, it's the ideal solution for contractors, mechanics, and DIYers who want reliability without compromise.
Navigating the demanding realms of the automotive and industrial sectors requires tools and accessories that are not just efficient, but also resilient. Central to this is the unparalleled importance of Pneumatic Hoses and Air Hoses, which significantly impact the overall operational excellence. Addressing this critical need with unparalleled prowess is the brand OilShield®, which stands out as a beacon of reliability, strength, and innovation in the domain of Air Hoses. Renowned for setting benchmarks, OilShield® presents its premium Air Hose, renowned for its industry-best 3-Year ...
In a world driven by the dynamic realms of automotive, construction, and industrial sectors, pneumatic hoses play an indispensable role. The Avagard® Air accessory kit emerges as an epitome of versatility and efficiency, offering unparalleled solutions tailored for these industries. This comprehensive kit is not just a product; it's a promise of unmatched performance and reliability. For professionals and enthusiasts alike, using air tools, whether it's for removing lug nuts in automotive applications, deploying a nail gun in a construction project, or inflating tires in industrial ...
Hybrid Polymer Air Hose 3/8”x25’, Ultra-light, Made using Rubber/PVC Polymers, 40% Lighter than traditional rubber hoses, Solid Brass ends. Oil, chemical resistance, durable solid brass universal coupler are crush resistant. Service life can be as long as several years. This 3/8 air hose is blended rubber and PVC, hybrid polymer resists kinking and tangling under pressure and provides high flow for your project. Bend resistors at each end increase durability. This air line has been tested rigorously, makes this pneumatic hose a great choice for air drills, ratchet wrenches, ...