Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reelcraft

Model # :WBB250886

MPN #: S601013-25

Reelcraft S601013-25 3/8"x25' 300 PSI Nylon Braided PVC Low Pressure Air/Water Hose

Product Description
3/8 x 25, 300 psi, 45 lbs, Hose Assemblies

A flexible hose connection must be used between the hose reel inlet and the source of supply to prevent possible misalignment and binding or warranty is void. Please furnish the following information when ordering: Part number-product and pressure to be handled.

PRICE
$60.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs
Hose Inside Diameter3/8 in

Product Details

MaterialPVC
ColorRed
Manufacturers Part NumberS601013-25
PSI300 psi
Max Temperature150 °F
BrandReelcraft

Warranty

Warranty6 mo