Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynabrade

Model # :WBB1611239

MPN #: 50321

Dynabrade 4-1/2" Disc Sander, 11000 RPM

Product Description
Dynabrade 50321 4-1/2" Dia. Pistol Grip Disc Sander, .7HP, 11,000 RPM, Gearless, Rear Exhaust

Model includes 50267 Disc Pad Assembly for slotted center-hole abrasive discs. Gearless motor for reduced maintenance and downtime. Governor-controlled to maintain RPM under heavy load. Removable side handle.

PRICE
$755.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-5/8 in
Width4-1/2 in
Height5-5/8 in
Weight2 lbs
Pad Size4-1/2 in
Hose Size Inside Diameter3/8

Product Details

Max RPM11000 rpm
RPM11000 rpm
CFM4.6 CFM
Horsepower0.7 HP
ColorSilver
Power TypePneumatic
Air Inlet Thread Size (NPT)1/4" in
Pressure90 PSIG psi
MaterialAluminum
DescriptionDisc Sander
Package Quantity1
Manufacturers Part Number50321
ExhaustRear
BrandDynabrade

Warranty

WarrantyLifetime