3" Cast Iron/Pvc Coupling X 3" Cast Iron/Pvc Coupling
Write a Review
|
Questions & Answers (0)
Product Description
Coupling used to connect 3" Cast Iron, Plastic, Steel, Copper or Lead pipe to 3" Cast Iron, Plastic, Steel, Copper or Lead pipe.
PRICE
$7.60
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Width | 4-1/4 in |
| Size | 3 |
| Diameter | 4-1/4 in |
Product Details
| Material | Rubber |
| Package Quantity | 40 |
| Color | Black |
| Connection Style | Cast Iron/PVC x Cast Iron/PVC |
| Manufacturers Part Number | 1056-33 |
| Fitting Type | Coupling |
| Brand | Fernco |