Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fernco

Model # :WBB444517

MPN #: 1056-150

1-1/2" Cast Iron/Pvc Coupling X 1-1/2" Cast Iron/Pvc Coupling

Product Description
Coupling used to connect 1-1/2" Cast Iron, Plastic, Steel, Copper or Lead pipe to 1-1/2" Cast Iron, Plastic, Steel, Copper or Lead pipe.

PRICE
$6.10

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-7/16 in
Width2-7/16 in
Size1-1/2
Diameter2-7-/16 in

Product Details

MaterialRubber
Package Quantity40
ColorBlack
Connection StyleCast Iron/PVC x / Cast Iron/PVC
Manufacturers Part Number1056-150
Fitting TypeCoupling
BrandFernco