2" Cast Iron/Pvc Coupling X 1-1/2" Cast Iron/Pvc Coupling
Write a Review
|
Questions & Answers (0)
Product Description
Coupling used to connect 2" Cast Iron, Plastic, Steel, Copper or Lead pipe to 1-1/2" Cast Iron, Plastic, Steel, Copper or Lead pipe.
PRICE
$6.10
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Width | 2-7/8 in |
| Size | 2 X 1-1/2 |
| Diameter | 2-7-/8 in |
Product Details
| Material | Rubber |
| Package Quantity | 40 |
| Color | Black |
| Connection Style | Cast Iron/PVC x / Cast Iron/PVC |
| Manufacturers Part Number | 1056-215 |
| Fitting Type | Coupling |
| Brand | Fernco |