Mytee® 3" Crevice Tool, 3000 PSI, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Narrow spaces and hard to reach areas are no longer difficult to clean with our quality stainless steel 3" 8700 Crevice Tool. With a quality brass spray jet and stainless steel construction, the Crevice Tool resists cracking, and is far superior to plastic tools.
PRICE
$155.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/2 |
| Width | 1-1/2 in |
| Height | 3-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Crevice Tool |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Crevice Tool |
| Color | Silver |
| Manufacturers Part Number | 8700 |
| For Use With | 2002CS, 2005CS, 2008CS, LTD12-LX, 8070, HP90 |
| Brand | Mytee |