DataVac® ESD Anti-Static, Safe Pro Series Vacuum Blower
|
Questions & Answers (0)
Product Description
DataVac® ESD Safe Pro Series vacuum is high-powered and specially designed to clean computers, printers and all sensitive-to-dust electronic equipment used in the office. Designed to reduce electrostatic discharge. All steel construction with a grounded 3 conductor power cord. The Vacuum/Blower power unit is 120 volt, 500 Watt, 0.75 Peak HP, 4.5 amps, and CFM 65. Anti-static computer vacuum includes a 3'-6' Stretch Hose, Crevice Tool, Dusting Brush, Grounded Wrist Strap, 4-Piece Micro Cleaning Tool Kit, Shoulder Strap and 5 Disposable Bags. Green alternative to canned air.
PRICE
$329.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 4 in |
| Height | 16 in |
| Weight | 3 lbs |
| Water Lift | 60 in |
| Cord Length | 12' Ft. |
| Cleaning Width | 4 in |
Product Details
| Type | Vacuum Blower |
| CFM | 65 CFM |
| Horsepower | 0.75 HP |
| Color | Black |
| Motor Amps | 4.5 A |
| Wattage | 500 W |
| Voltage | 120 V |
| Filtration | Foam Filter |
| Material | Steel |
| Description | DataVac ESD Safe Pro Series Vacuum Blower |
| Manufacturers Part Number | 117-117513 |
| Brand | MetroVac |