Ready America® Auto Deluxe Emergency Response Kit, 1 Person Duffle Bag, 28 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Auto Emergencies can happen without a notice or warning. Stay safe on the road with our Ready America Auto Deluxe Emergency Kit. Our Auto Deluxe Emergency kit is packed in duffle bag that contains critical supplies for an automotive emergency. The kit includes needed basic supplies such as jumper cables, first aid kit, distress banner, and tire fixer plus more! A very convenient carry bag with ample room so you can add more auto repair supplies so you can customize your kit.
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 12-1/4 in |
| Height | 18-1/4 in |
| Weight | 17 lbs |
Product Details
| Type | Auto Emergency Duffle Bag |
| Number of Pieces | 28 |
| Color | Black |
| Closure Type | Zipper |
| Material | Nylon |
| Description | Auto Deluxe Emergency Response Kit |
| Person Count | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | 70353 |
| Brand | Ready America |