Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ready America

Model # :WBB1170777

MPN #: 70385

Ready America® Grab 'N Go 3 Day Deluxe Emergency Kit, 70385, 4 Person Backpack

Product Description
Nowadays with governments advising us that we should be self-reliant for at least the first 72 hours after a disaster, it's absolutely essential that we have emergency supplies at our disposal. That's why Ready America® has developed a 3-Day Deluxe Emergency Kit for a family of four. It contains all the life saving supplies and more that a family will need to survive for those crucial 72 hours.

Unique to the Deluxe 4-Person Emergency Kit are three extra items - Emergency Power Station, Duct tape-10 yards, and Multi-Function Pocket Tool with Pliers.

The Emergency Power Station is a four-function hand-crank unit that features a flashlight, AM/FM radio, cell phone charger and personal alarm. One minute of cranking produces either 30 minutes of bright light, 2 minutes of talk time on a cell phone, or 15 minutes of radio. Click here for more detailed information. The Multi-Function Pocket Tool with Pliers includes screwdrivers, pliers, file, wire snip, bottle opener, and knife all in one.

Emergency Kit Contains:
  • (4) 2,400 Calorie Food bars (5-year shelf life)
  • (4) Pairs of Nitrile gloves
  • (4) Liter Sized Waters (5-year shelf life)
  • (4) Pairs of Safety Goggles
  • (4) Emergency ponchos
  • (4) Niosh N95 dust masks
  • (4) Survival blankets
  • (4) Packs of Pocket Tissues
  • (1) Emergency Power Station
  • (1) Pair of leather work gloves
  • (1) 10 yards of Duct Tape
  • (1) Emergency whistle
  • (1) Multi-Function Pocket Tool with pliers
  • (12) Pre-Moistened Towelettes
  • (1) First aid kit (107-piece)
  • (3) Bio hazard bags
  • (4) 12-hour emergency light sticks
  • (1) Four Person Backpack


  • PRICE
    $159.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length12 in
    Width9 in
    Depth10-1/2 in
    Height16 in
    Weight19 lbs

    Product Details

    TypeEmergency Kit
    ColorRed
    Shelf LifeFood and Water - 5 Years from Date of Manufacturer
    Closure TypeZipper
    DescriptionGrab ‘n Go 3 Day Deluxe Emergency Backpack
    Person Count4
    Manufacturers Part Number70385
    Case MaterialFabric
    BrandReady America