Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ready America

Model # :WBB2219753

MPN #: 70395

Ready America® 70395 Deluxe Emergency Bucket Kit, 4-Person

Product Description
Inside of this carefully-stocked, secure and waterproof bucket is enough packaged food and water to sustain a family of four for the critical first 72 hours of an emergency situation. Be prepared by storing this kit in your home, RV, or anywhere you may spend long periods of time together.

Kit Contains:
  • (4) Food Bars 2400 Calories
  • (4) One Liter Boxes of Water
  • (4) Emergency Ponchos
  • (4) Survival Blankets
  • (4) Emergency Lightsticks (12 Hour)
  • (4) Pairs Nitrile Gloves
  • (4) Niosh N-95 Dust Masks
  • (4) Pocket Tissue Packs
  • (1) Emergency Whistle
  • (1) Pair Leather Work Gloves
  • (1) Multi-Function Tool
  • (1) Duct Tape (10yrds)
  • (4) Safety Goggles
  • (3) Bio-Hazard Bags
  • (12) Pre-Moistened Towelettes
  • (1) First Aid Kit (107 Pieces)
  • (1) Emergency Power Station: Flashlight / AM-FM Radio / Siren / Cell Phone Charger
  • (1) 5-Gallon Bucket
  • (1) Bucket Lid
PRICE
$159.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height15 in

Product Details

TypeEmergency Kit
Closure TypeSnap-On Lid
DescriptionDeluxe Emergency Bucket Kit
Person Count4
Shelf LifeFood and Water - 5 Years from Date of Manufacturer
Manufacturers Part Number70395
Case MaterialPlastic
BrandReady America