Ready America® 3 Day Deluxe Trauma Emergency Kit, 4 Person Duffle Bag, 66 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
In the event of an emergency, the first 72 hours is the most critical time for surviving, and you can guarantee your survival with Ready America's Trauma Medical Unit Emergency duffle bag. Inside of this carefully stocked, secure, and durable duffle bag are supplies that will help you replenish hunger, heal injuries, sustain hygiene, signal for help and much more.
PRICE
$305.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 20-1/4 in |
| Height | 12-1/2 in |
| Weight | 22.5 lbs |
Product Details
| Type | Emergency Backpack |
| Number of Pieces | 66 |
| Color | Black |
| Closure Type | Zipper |
| Material | Nylon |
| Description | 4 Person 3 Day Professional Backpack |
| Person Count | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | 74256 |
| Brand | Ready America |