Bostitch® Office EZ Squeeze 2-Hole Punch, 20 Sheets Capacity, Silver/Black
Write a Review
|
Questions & Answers (0)
Product Description
Indulge in this ultra-compact two-hole punch. While it may look small, it's quite mighty – it staples up to 20 sheets at once with 50% reduced effort thanks to the EZ Squeeze mechanism. The full metal body withstands against continuous, high-powered use in an assortment of environments. In fact, it's perfect to adopt into your classroom or corporate office. This is even an avid crafter's dream. The paper guide ensures consistent hole placement all while the chip tray traps all paper chips. Empty the waste through the door in the back when full. For added benefits, this silver two-hole punch has a locking handle and non-slip base.
PRICE
$18.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 4-3/16 in |
| Height | 2 in |
Product Details
| Style | Manual Hole Punch |
| Material | Metal |
| Number of Holes Punched | 2 |
| Package Quantity | 1 |
| Color | Silver/Black |
| Manufacturers Part Number | 2310 |
| Sheet Capacity | 20 |
| Brand | Bostitch |