Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB634163

MPN #: 32334062

Ingersoll Rand SS3L3, 3 HP, Single-Stage Comp, 60 Gal, Vertical, W/Start-up Kit, 1-Phase 230V

Product Description
Ingersoll Rand SS3L3, 3 HP, Single-Stage Comp, 60 Gal, Vertical, 135 PSI, 11.3 CFM, 1-Phase 230V, w/Start-up Kit
Installs in shops for reliable commercial use. The durable cast iron cylinder and frame ensure long service life. 3 HP electric single stage motor is splash lubricated, has continuous duty cycle. Motor has manual thermal overload protection and quiet operation and operates without a starter. ASME National Board coded receiver tank includes discharge mounted check valve, pressure gauge, drain valve, service valve, and relief valve. 220 volts. Includes Start-Up Kit (97338099) with Oil & Filter.
Automatic start/stop pressure switch has manual on/off lever. Totally enclosed belt guard provides shield around the flywheel, belt and motor sheave for safety. Regulator included. Meets OSHA standards. UL, CSA and ASME compliant. 1 Year Limited Warranty.

PRICE
$1,625.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width23 in
Height66 in
Weight300 lbs
Tank Size60 gal
Tank Outlet1/2"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI135 psi
Phase1
Tank OrientationVertical
Oil Sight GlassYes
Manufacturers Part Number32334062
Pump TypeSingle-Stage
Low Oil ShutoffNo
BrandIngersoll Rand
TypeSingle-Stage
CFM11.3 CFM
Horsepower3 HP
ColorTan
After CoolerNo
Voltage230 V
Air FilterNo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL/CSA/ASME