Industrial Air 3.7 HP 60 Gallon Stationary Electric Air Compressor
The Industrial Air products are designed exclusively for the heavy duty needs of the mechanic shop, livestock operation and service truck. Featuring extra heavy duty components, these air compressors are built to last under the toughest, most demanding conditions. The cast iron, twin cyclinder, oil lubricated pump features; one-piece cast iron crankcase, thermally stable cast iron cylinder body, aluminum head ans valve plate, automotive style ball bearings, durable Swedish stainless steel reed valves, oil sight glass, easily accessible oil fill and a 12 inch cast iron balanced flywheel. Large capacity 60 gallon ASME air receiver provides more air for longer run times. Equipped with pressure gauge and on/off switch, and shipped complete with synthetic oil for optimum performance and long life.
Industrial Air 3.7 HP 60 Gallon Single Stage Stationary Electric Air Compressor
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,275.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 31 in |
| Height | 70 in |
| Weight | 228 lbs |
| Tank Size | 60 gal |
| Tank Outlet | 3/4" |
Product Details
| Oil Type | 30W Non-Detergent |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Yes |
| Max PSI | 155 psi |
| Start Type | Electric |
| Material | Cast Iron and Steel |
| Phase | Single |
| Tank Orientation | Vertical |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | ILA3606056 |
| Pump Type | Single Stage |
| Low Oil Shutoff | No |
| Brand | Industrial Air |
| Type | Stationary |
| CFM | 13.4 CFM @ 40 PSI; 11.5 CFM @ 90 PSI CFM |
| Horsepower | 3.7 RHP HP |
| Color | Black |
| Style | Vertical |
| Voltage | 230 V |
| Description | 60 Gal. Stationary Electric Air Compressor |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL-CSA-ASME |