Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB996480

MPN #: NBX3-3060-6PY

Little Giant® 3" Lip Edge Platform Truck NBX3-3060-6PY - 30 x 60

Product Description
3-inch Lip Edge Platform Truck - The formed steel 12 gauge deck has 3" high lips for better load retention. All-welded construction (except casters), and ready for immediate use. Removable pushbar handle with 2 swivel and 2 rigid casters. Durable powder coated finish. 6" x 2" polyurethane wheel casters; 3600 lb. Capacity.

PRICE
$899.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width30 in
Weight Capacity3600 lbs
Weight127 lbs
Wheel Diameter6 in
Deck Width30 in
Deck Length60 in
Deck Height12 in

Product Details

Assembly RequiredNo
TypeLip Edge Platform Truck
Deck MaterialSteel
ColorGray
Wheel TypeSolid
Handle TypePush Handle
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberNBX3-3060-6PY
BrandLittle Giant

Warranty

Warranty1 Year