TMX Wrench For 6" & 8" Scroll Chuck
Write a Review
|
Questions & Answers (0)
Product Description
Wrench for Scroll Chuck 6 & 8in Chuck, 11mm Square, 95x220mm TMX by Toolmex Made In Europe.
PRICE
$72.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6, 8 |
| Chuck Size | 6, 8 in |
Product Details
| Type | Chuck Wrench |
| Country of Origin | Europe |
| Manufacturers Part Number | 3-889-008P |
| Chuck Type | Scroll |
| Brand | TMX |