REED Instruments 3 m Cable Extension
Write a Review
|
Questions & Answers (0)
Product Description
The REED R8500-ART 5.5mm Articulating Camera is an optional accessory designed for use with the REED R8500 Video Inspection Camera. Its compact 5.5mm waterproof (IP67) camera head and 220° articulating tip allow users to inspect hard-to-reach or obstructed areas that are difficult to access with a standard camera probe. The camera also features 340° image rotation and four high-visibility LED lights to improve visibility in dark inspection environments. Ideal for maintenance, automotive, HVAC/R, manufacturing, and building inspection applications, the R8500-ART helps provide enhanced maneuverability and viewing flexibility for more thorough visual inspections.
PRICE
$65.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 |
| Width | 1 in |
| Height | 4-1/2 in |
| Weight | 1 lbs |
Product Details
| Description | R8500 Video Inspection Camera |
| Color | Black |
| Manufacturers Part Number | R8500-3MEXT |
| Operating Temperature | -4 to 158°F |
| Brand | REED Instruments |