GoGreen Power 3 Outlet Tri-tap adapter with covers, GG-03431BE - Beige
Write a Review
|
Questions & Answers (0)
Product Description
The GoGreen Power 3 Outlet tri tap with covers adds versatility to your electrical needs simply with its plug and play feature. Thanks to the adapters unique easy access design, you can use the adapter on any grounded wall receptacle while keeping one of your outlets free and flexible at all times. Adapter comes with weather proof covers allowing for all your additional outdoor needs. Additionally, the cube adapter has a 15 amp rating for maximum power.
PRICE
$7.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.5 in |
| Width | 0.25 in |
| Height | 2.5 in |
| Weight | 0.5 lbs |
| Strip Length | 4.5 in |
Product Details
| Color | Tan |
| Amperage | 15 A |
| Material | Plastic |
| Package Quantity | 1 |
| Number of Conductors | 3 |
| Manufacturers Part Number | GG-03431BE |
| Number of Outlets | 3 |
| Number of Receptacles | 3 |
| Brand | GoGreen Power |