GoGreen Power, GG-16000TSM, 6 Outlet Side Mount Wall Tap - White
|
Questions & Answers (0)
Product Description
GoGreen Power, GG-16000TSM, 6 Outlet Side Mount Wall Tap - White
The GoGreen Power® 6 Outlet side mount wall tap is the perfect item for those hard to reach places behind couches, tables, beds and more. It's unique design can quickly turn two outlets into six outlets while keeping the cords off the floor and letting your furniture finally fit flush in your home. The side mount wall tap has a built-in 15 amp circuit breaker rating at 1875 watts and can be used with polarized plugs. Look no further then the 6 outlet side mount for all your home electrical needs!
The GoGreen Power® 6 Outlet side mount wall tap is the perfect item for those hard to reach places behind couches, tables, beds and more. It's unique design can quickly turn two outlets into six outlets while keeping the cords off the floor and letting your furniture finally fit flush in your home. The side mount wall tap has a built-in 15 amp circuit breaker rating at 1875 watts and can be used with polarized plugs. Look no further then the 6 outlet side mount for all your home electrical needs!
PRICE
$6.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 7-3/4 in |
| Height | 1-1/2 in |
| Weight | 7/16 lbs |
Product Details
| Color | White |
| Amperage | 15 A |
| Voltage Rating | 125 V |
| Description | 6-Outlet Side Mount Wall Tap - White |
| Watts | 1875 W |
| Package Quantity | 1 |
| Number of Conductors | 3 |
| Manufacturers Part Number | GG-16000TSM |
| Number of Outlets | 6 |
| Brand | Go Green Power |
Warranty
| Warranty | 1 year |