The GoGreen Power 3 outlet adapter allows you to easily convert a single 3 prong outlet to 3 outlets. Perfect for your office, garage and many other places where you need multiple outlets.
GoGreen Power, 3 Outlet Tri-Tap Rubber Adapter, GG-03418OR, Orange
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.86
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 0.3 lbs |
| Strip Length | 4.5 in |
Product Details
| Color | Orange |
| Material | Plastic |
| Description | GoGreen Power, GG-03418ORB, 3 Outlet Tri-Tap Rubber Adapter - Orange |
| Package Quantity | 24 |
| Manufacturers Part Number | GG-03418ORB |
| Number of Outlets | 3 |
| Number of Receptacles | 3 |
| Brand | GoGreen Power |
Warranty
| Warranty | 1 Year Against Manufacturing Defects |