Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225383

MPN #: 5332

Vollrath® 5332 - Dipper, Professional Transfer Ladle, 64 Oz., 13-5/8" Long - Pkg Qty 3

Product Description
Vollrath, Professional Transfer Ladle / Dipper, 5332, 64 Oz., 13-5/8" Long

Features:
  • Dent-resistant 3004 aluminum alloy
  • Seamless construction
  • Welded handle
PRICE
$479.85  Sold in packages of 3 / $159.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-5/8 in

Product Details

Manufacturers Part Number5332
Capacity64 oz
Package Quantity3
DescriptionProfessional Transfer Ladle / Dipper
BrandVollrath