CRC 2-26 Multi-Purpose Precision Lubricants - 16 oz. Aerosol Can - 02005 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
CRC 2-26 Multi-Purpose Precision Lubricants - 16 oz. Aerosol Can - Package Qty 12
Cleans, lubricates, penetrates and loosens corrosion. Prevents corrosion by displacing moisture. Restores resistance values and helps stop current leakage. Helps restore water damaged electrical equipment. Convenient 360º spray valve - can be sprayed from any position. Cleans light soils and contaminants. Will not harm modern plastics, including polycarbonates, ABS and Noryl®..
Cleans, lubricates, penetrates and loosens corrosion. Prevents corrosion by displacing moisture. Restores resistance values and helps stop current leakage. Helps restore water damaged electrical equipment. Convenient 360º spray valve - can be sprayed from any position. Cleans light soils and contaminants. Will not harm modern plastics, including polycarbonates, ABS and Noryl®..
PRICE
$168.00 Sold in packages of 12 / $14.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16OZ |
Product Details
| Size Type | Aerosol Can |
| Material | Petroleum Based |
| Package Quantity | 12 |
| Description | Multi-Purpose Precision Lubricants |
| Color | Clear |
| Manufacturers Part Number | 02005 |
| Brand | CRC |