Features
- Ball bearings
- Suitable for mounting any position
- Heavy gauge steel and cast iron frames
- Pumps, compressors, fans, conveyors, machine tools and other applications where 575 volt three phase power is available.
Weights & Dimensions
| Dimension C | 44.62 in |
Product Details
| Insulation Class | F |
| Power Factor | 86 |
| Horsepower | 150 HP |
| Frame | 445T |
| Hertz | 60 Hz |
| Design Code | B |
| KVA Code | F |
| Motor RPM 60 Hertz | 1785 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 575 V |
| Full Load Efficiency | 95.8 |
| Phase | 3 |
| Nameplate RPM | 1785 rpm |
| Full Load Amps | 135 A |
| Manufacturers Part Number | EM4406T-5 |
| Duty | Continuous |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | Baldor-Reliance |