Baseline® Electronic Push-Pull Dynamometer, 500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Baseline® electronic push-pull dynamometer uses state-of-the-art "load-cell" technology to assure the highest standards of accuracy, repeatability and reliability. The unit is available in four measurement ranges and comes complete with 3 push pads, 1 pull hook, 1 snap hook and a padded carrying case. Handles and accessories are interchangeable with the Baseline® hydraulic push-pull dynamometer. Can be used with lift platform to conduct muscle strength and functional capacity tests. Compatible with Baseline single and dual grip testing handle. Resultant force displayed in pounds, kilograms or Newtons. Comes in protective carrying case. 1 year warranty. CE certified.
PRICE
$1,599.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 10 in |
| Height | 3-1/4 in |
| Weight | 5 lbs |
Product Details
| Type | Hand Dynamometers |
| Color | Gray |
| Capacity | 500 lb |
| Material | Steel |
| Package Quantity | 1 |
| Description | Electronic Push-Pull Dynamometer |
| Manufacturers Part Number | 12-0343 |
| Brand | Baseline |
Warranty
| Warranty | 1 yr |