Features
- Achieves level towing by connecting your trailer's coupler or tow eye at the correct height.
- Strong 5/16 in. formed steel.
- Used w/ B16137/90100/90150/91005
Weights & Dimensions
| Width | 3-3/5 in |
| Depth | 7-5/7 in |
| Height | 1-8/9 in |
| Weight | 4 lbs |
| Size | 3-Position |
| Fastener Size | 5/8 in |
Product Details
| Mounting Pattern Vertical | 6" |
| Color | Gray |
| Hole Spacing Vertical | 2" |
| For Use With | Construction Trailers, Equipment Trailers |
| Style | Channel Only |
| Finish | Plain |
| Material | Carbon Steel |
| Description | 3-Position Channel Only |
| Manufacturers Part Number | B8978 |
| Brand | Buyers Products |