Paperwork can be a hassle, but stapling it shouldn't be. With the One-Finger spring-powered technology by PaperPro, experience fast and easy, jam-free stapling when you need it most at school, work, or the home office. 80% easier than standard staplers, all it takes is the press of a finger to fasten up to 20 sheets. For Use With the Following Part Numbers: SBS191/4CPR, SBS191/4CP, 1901, SB10.
Paper Pro InCourage Spring-Powered Antimicrobial Stapler, 20-Sheet Cap., Pink/White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | InCourage Spring-Powered Antimicrobial Stapler, 20-Sheet Cap. |
| Type | Desktop Staplers |
| Material | Plastic/Metal |
| Package Quantity | 1 |
| Color | Pink/White |
| Manufacturers Part Number | 1188 |
| Brand | PaperPro |