Cartridge electric stapler takes 5,000 staples per load for more efficient operation. Staples up to 30 sheets. Compact design includes suction cup feet for stability. Durable for long term use. Comes pre-packed with a cartridge of 5,000 staples (Swingline® 50050). Perfect for fast, high volume stapling needs.
Swingline® Electric Cartridge Stapler, 30 Sheet/5000 Staple Capacity, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$339.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-11/16 in |
| Width | 5-1/2 in |
| Height | 8-1/2 in |
Product Details
| Type | Electric Stapler |
| Staple Capacity | 5000 |
| Color | Gray |
| Material | Plastic/Metal |
| Type of Staple Used | Staple Cartridge |
| Description | Electric Cartridge Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | SWI69001 |
| Sheet Capacity | 30 |
| Brand | Swingline |
Warranty
| Warranty | 2 yr |