3 Prong Clamp (60 mm grip), for use with RT2 Advanced Hotplate Stirrer only.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Thermo Scientific 3 Prong Clamp (60mm Grip) For RT2 Advanced Hotplate Stirrer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$37.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Plate Size | 60mm Grip in |
Product Details
| Type | 3 Prong Clamp |
| Plate Material | Stainless Steel |
| Material | Stainless Steel |
| Description | 3 Prong Clamp |
| Features | Vessel securing accessory |
| Manufacturers Part Number | 88880149 |
| For Use With | RT2 Advanced Hotplate Stirrer |
| Shape | Clamp |
| Brand | Thermo Scientific |