Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Braeside Displays

Model # :WBB2374197

MPN #: HP-2432-HG

Braeside Displays HP-2432-HG Hanging Sneeze Guard, Acrylic 23-1/2"W x 31-1/2"H - Pkg Qty 2

Product Description
Hanging Sneeze Guard, Protective Register Safety Shield helps protect employees who work closely with the public by providing a physical barrier to help block the spread of germs and infectious disease between customers and employees. This hanging cashier protective shield is made from durable, clear acrylic, stores and ships flat and is easy to install near countertops, sales counters and cash register stations with the included mounting cord. This clear acrylic cashier shield is ideal for grocery stores, retail stores, convenience stores and coffee shops.

Features:
  • Orientation: Vertical
  • Ships and stores flat
  • Simple assembly
  • Portable design
  • Easy to clean and disinfect
  • Designed and manufactured in the USA
PRICE
$177.90  Sold in packages of 2 / $88.95 ea

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Height31-1/2 in
Thickness1/6 in

Product Details

Assembly RequiredYes
TypeHanging
MaterialAcrylic
Package Quantity2
ColorClear
Manufacturers Part NumberHP-2432-HG
BrandBraeside Displays