United Scientific® 3-Tier Test Tube Rack For 16mm Tubes, Plastic, 31 Places, White, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Polypropylene racks with a 3-tier design provide a clear view of the tube contents and convenient insertion and removal of tubes.
PRICE
$29.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0-5/8" Dia. |
Product Details
| Style | 3-Tier |
| Type | Test Tube Rack |
| Capacity | 16mm, 31 Tubes |
| Material | Polypropylene |
| Package Quantity | 2.0 |
| Color | White |
| Manufacturers Part Number | 77707 |
| Brand | United Scientific |