Rack'Em Racks Pallet Jack Stretch Wrap Rack for 18" Rolls, Vertical Mount, White
Write a Review
|
Questions & Answers (0)
Product Description
Stretch Wrap Rack - Pallet Jack Vertical Mount. Speed up warehouse operations by always having the stretch wrap roll close at hand. Never waste time again looking for the stretch wrap roll. Eliminate boxes falling off the pallet on the way to the automatic stretch wrapping machine. Helps warehouse operations be more efficient. Bolts onto Pallet Jack for convenient storage of Stretch Wrap Roll. Fits 18" rolls. Works with stretch wrap roll alone or with hand savers. White, Mounts with 4 bolts, no drilling required. 1.75"L x 4.5"W x 25"H. Patent pending.
PRICE
$105.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 |
| Width | 4-1/4 in |
| Height | 25 in |
| Weight | 3 lbs |
| Max Roll Width | 18 in |
| Min Roll Width | 18 in |
| Core Size | 3 in |
Product Details
| Type | Mounts to Pallet Jack |
| Color | White |
| Material | Wire |
| Package Quantity | 1 |
| Manufacturers Part Number | 5915 |
| Brand | Rack'em |