United Scientific® 3-Tier Test Tube Rack For 13mm Tubes, Plastic, 62 Places, White, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Polypropylene racks with a 3-tier design provide a clear view of the tube contents and convenient insertion and removal of tubes.
PRICE
$39.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0-1/2" Dia. |
Product Details
| Style | 3-Tier |
| Type | Test Tube Rack |
| Capacity | 13mm, 62 Tubes |
| Material | Polypropylene |
| Package Quantity | 2.0 |
| Color | White |
| Manufacturers Part Number | 77717 |
| Brand | United Scientific |