3" Trash Pump - 13HP, 370 GPM, Honda GX Engine
|
Questions & Answers (0)
Product Description
This Trash Pump Is Great For General Purpose, High Pressure Transfer And Flood Recovery Applications. Trash pump includes a Honda GX390 Oil Alert engine and Centrifugal Aluminum pump. Made using durable tubular steel framing with black powder coat finish for strength and safety. Max suction head of 26'. Trash Pumps with 3" and 4" intake can pump out solid materials up to 1" diameter.
PRICE
$2,849.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 19 in |
| Height | 22 in |
| Weight | 130 lbs |
| Suction Head Maximum | 26 ft |
| Discharge Head | 72 ft |
| Inlet Connection | 3 in |
| Max Diameter Solids | 1 in |
| Discharge Connection Size | 3 in |
Product Details
| Impeller Material | Cast Iron |
| Material | Aluminium |
| Discharge Connection Type | MNPT |
| Manufacturers Part Number | TP-3013HM |
| Brand | BE Pressure |
| Type | Trash Pump |
| Horsepower | 13 HP |
| Fuel Tank Capacity | 1.4 gal |
| Gallons per Hour | 22200 gal/hr |
| Includes | Strainer & Hose Bands |
| Engine | Honda GX390 Oil Alert |
| Recommended Oil Type | SAE 10W30 |
| Fuel Type | Octane 86, Ethanol |
| Inlet Connection Type | MNPT |
| Engine Displacement | 389cc cm³ |
| Housing Material | Aluminium |
| Starter System | Recoil |
| Shaft Seal Material | Ceramic Carbon |
Warranty
| Warranty | 3 yr |