Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BE Pressure

Model # :WB300843

MPN #: WP-2065HL

Water Pump 2 Inch Intake/Outlet 6.5 HP Honda Engine

Product Description

Powered by reliable Honda engines with automatic low oil shut down guard. Heavy duty, Corrosive resistant seals. Durable cast iron impeller. All sales are final.

PRICE
$835.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width16 in
Height17 in
Weight65 lbs
Suction Head Maximum26 ft
Discharge Head105 ft
Inlet Connection2 in
Max Diameter SolidsNo Solids
Discharge Connection Size2 in

Product Details

Impeller MaterialHeavy Duty Cast Iron
MaterialAluminium
Discharge Connection TypeMNPT
Manufacturers Part NumberWP-2065HL
BrandBE Pressure
TypeWater Pump
Horsepower6-1/2 HP
Fuel Tank Capacity0.82 gal
Gallons per Hour9000 gal/hr
IncludesStrainer
EngineHonda GX200 196CC
Recommended Oil TypeSAE 10W30
Fuel TypeOctane 86, Ethanol
Inlet Connection TypeMNPT
Engine Displacement196cc cm³
Housing MaterialAluminium
Starter SystemRecoil
Shaft Seal MaterialCeramic Carbon

Warranty

Warranty1 Year on Pump, 3 Year on Engine