Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
BE Pressure

Model # :WB300848

MPN #: TP-4013HM

Trash Pump 4" Intake/Outlet 13 HP Honda Engine, TP-4013HM

Product Description
Industrial Water/Trash Pump
Powered by reliable Honda engines with automatic low oil shut down guard. Heavy duty self-priming pumps. Corrosive resistant seals. Durable cast iron impeller.

4" TRASH Pump:
  • 389cc Honda GX390 Engine
  • Recoil start & Low oil alert
  • Fuel tank capacity 1.8 Gal. (6.1L)
  • 4" Intake connection MNPT
  • 4" OUTLET CONNECTION MNPT
  • 580 GPM max flow
  • Up to 1" solids
  • 95' TOTAL Lift
  • 26' SUCTION Lift


PRICE
$2,855.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width20 in
Height22 in
Weight130 lbs
Suction Head Maximum26 ft
Discharge Head95 ft
Inlet Connection4 in
Max Diameter Solids1 in
Discharge Connection Size4 in

Product Details

Impeller MaterialCast Iron
MaterialAluminium
Discharge Connection TypeMNPT
Manufacturers Part NumberTP-4013HM
BrandBE Pressure
TypeTrash Pump
Horsepower13 HP
Fuel Tank Capacity1.8 gal
Gallons per Hour34800 gal/hr
IncludesStrainer & Clamps
EngineHonda GX390 389CC
Recommended Oil TypeSAE 10W30
Fuel TypeGasoline
Inlet Connection TypeMNPT
Engine Displacement389cc cm³
Housing MaterialAluminium
Starter SystemRecoil
Shaft Seal MaterialSilicone carbide

Warranty

Warranty3 yr