Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flotec

Model # :WBB2225037

MPN #: FP3332-13

Flotec 3-Wire 4 Inch Submersible Well Pump, 230 Volts 1 HP, 20 GPM

Product Description
4" Submersible Pumps are the most economical, energy-efficient pumps for 4" wells or larger. They provide the optimum amount of water and pressure for general home and farm use.

Key Features:
  • For 4" inside diameter or larger wells
  • Pumps from depths of 150ft
  • Floating Stack Design for sand resistance and reduced sand locking
  • Corrosion-resistant stainless steel pump and motor housing


PRICE
$1,175.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39-3/4 in
Width4-1/8 in
Height4 in
Weight35 lbs
Inlet Connection1-1/4 in
Discharge Connection Size1-1/4 in

Product Details

TypeSubmersible Well Pump
Horsepower1 HP
ColorSilver
Amperage15 A
Hertz60 Hz
Gallons per Minute26.2 gal/min
Seal MaterialSilicone Carbide
Voltage230 V
IncludesControl Box
Phase1.0
Package Quantity1
Discharge Connection TypeNPT
Manufacturers Part NumberFP3332-13
PSI105.0 psi
Housing MaterialStainless Steel
BrandFlotec

Warranty

Warranty3.0