Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flotec

Model # :WBB2225041

MPN #: FP4832-08

Flotec Stainless Steel Shallow Well Jet Pump 1 HP

Product Description
Stainless steel shallow well jet pumps are heavy-duty, durable, corrosion resistant, high pressure and offer efficient non-stop operation for years.

Key Features:
  • Superior performance at depths to water of 25' or less with maximum pumping capacities to 18.4 GPM
  • Heavy-duty, stainless steel pump housing for highest corrosion resistance
  • Ready-to-install 230 volt motor - see manual for 115 volt conversion
  • 1-1/4" NPT suction and 1" NPT discharge pipe sizes
  • 1 HP


PRICE
$1,349.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-5/16 in
Width11-5/16 in
Height12-5/8 in
Weight33.8 lbs
Cord Length8.0 ft
Inlet Connection1-1/4 in
Discharge Connection Size1 in

Product Details

Gallons per Minute17.5 gal/min
Seal MaterialSilicone Carbide
Phase1.0
Discharge Connection TypeNPT
Manufacturers Part NumberFP4832-08
PSI58.0 psi
BrandFlotec
TypeShallow Well Jet Pump
Horsepower1 HP
ColorBlack
Amperage15/25 A
Hertz60 Hz
Switch Type30/50 Preset Pressure
Voltage115/230 V
IncludesSeal Kit, impeller, and diffuser
Package Quantity1
Inlet Connection TypeNPT
Housing MaterialStainless Steel

Warranty

Warranty1.0